TR6352WB0X - Recep, Dec, Dup, 20A-125V, TR, White

Eaton

  • $13.70 (Each)
  • $13.70 (Each)

  • $137.00 (Per 10)

  • $1,370.00 (Per 100)

In-Stock: 5,146 available at other locations ( find a store with stock)
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
TR6352WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR6352W-BOX
Description
Recep, Dec, Dup, 20A-125V, TR, White
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.84 In Width, 4.19 In Height, Nylon/PVC Material, White, Tamper Resistant, 2.0 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668609 / 00032664668609
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.70 (Each)
Carton
$137.00 (Per 10)
Standard Packaging
$1,370.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,146
Resources
Images
 
 
TR6352WB0X - Small Image
 
TR6352WB0X - Large Image
 
TR6352WB0X - Large Image
 
TR6352WB0X - Large Image
 
TR6352WB0X - Large Image
 
TR6352WB0X - Video
Attachments
 
 
TR6352WB0X - Specification Sheet
Brochures
 
 
TR6352WB0X - Brochure
Other Links
 
 
TR6352WB0X - Other
 
TR6352WB0X - Other
 
TR6352WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon/PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.30 in
Width
0.84 in
Height
4.19 in
Descriptions
extra long description
EWD TR6352W-BOX RECEP, DEC, DUP, 20
Description
RECEP, DEC, DUP, 20A-125V, TR, WHITE
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.84 in Width, 4.19 in Height, Nylon/PVC Material, White, Tamper Resistant, 2.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
20 A, 125 V, Duplex Receptacle, White, TR, 2 Poles, 3 Wires
Special Features
Wiring Type Back and Side Wire
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;UL Certified to CSA C22.2, no. 42;NOM/ANSI Certified
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR6352W-BOX
GTIN
00032664668609
UPC
032664668609
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Packaging
Weight
2.0 lb
Weight per each
0.22
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR6352WB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR6352WB0X, though they may not be 100% alike.

Eaton Residential Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial...
  • MFR Part #: TR1307W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($69.10) · 100 ($691.00) ·
TR1307WB0X - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$6.91

Each

QTY:
Each
Add
Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire...
  • MFR Part #: TR26362-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,256.00) ·
TR26362W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$22.56

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Decorator/Commerci...
  • MFR Part #: DR20WHITR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.30) ·
DR20WHITR - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$9.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR6352WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS20WTR Bryant Electric 00781786144200
TR6352W Eaton Wiring Devices 00032664668609
61501-TR-W Enerlites 00883951411176
62060-TR-I Enerlites 00883951412081
62060-TR-W Enerlites 00883951412098
DR20ITR Hubbell Wiring Device-Kellems 00783585144436
DR20WHITR Hubbell Wiring Device-Kellems 00783585144443
TR26362W Legrand Pass & Seymour 00785007277340

* All prices subject to change.

Begin Live Chat