TR26362W - TR Decor Recp 20A 125V S+B Wire WH

Legrand-Pass & Seymour

  • $19.41 (Each)
  • $19.41 (Each)

  • $1,941.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR26362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR26362-W
Description
TR Decor Recp 20A 125V S+B Wire WH
Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007277340 / 0785007277340 / 00785007277340
Weight per unit
0.2267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.41 (Each)
Standard Packaging
$1,941.00 (Per 100)
Resources
Images
 
 
TR26362W - Small Image
 
TR26362W - Large Image
 
TR26362W - Video
Brochures
 
 
TR26362W - Brochure
Other Links
 
 
TR26362W - Other
 
TR26362W - Other
 
TR26362W - Other
 
TR26362W - Other
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
amperage rating
20
Number of Wires
3
connection
Back and side wire
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Product Type
TR Deco Recep 20A 125V S+B Wire W
extra long description
P&S TR26362W TR DECO RECEP 20A 125V
Description
TR DECOR RECP 20A 125V S+B WIRE WH
Long Description
Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. One-piece, brass, triple-wipe power contacts for lasting retention. Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. External screw-
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR26362-W
GTIN
00785007277340
UPC
785007277340
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2267
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, cUL CSA
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of TR26362W.
Jump To:

Similar Items

Similar items are close alternatives to TR26362W, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR6352WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR6352W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($117.00) · 100 ($1,170.00)
TR6352WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR26362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS20WTR Bryant Electric 00781786144200
TR6352W Eaton Wiring Devices 00032664668609
61501-TR-W Enerlites 00883951411176
62060-TR-I Enerlites 00883951412081
62060-TR-W Enerlites 00883951412098
DR20ITR Hubbell Wiring Device-Kellems 00783585144436
DR20WHITR Hubbell Wiring Device-Kellems 00783585144443
TR26362W Legrand Pass & Seymour 00785007277340
T5325-W Leviton 00078477381625
There were no add-on items found for TR26362W.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds