TR6352LAB0X - Recep, Dec, Dup, 20A-125V, TR, La

Eaton

  • $10.32 (Each)
  • $10.32 (Each)

  • $103.20 (Per 10)

  • $1,032.00 (Per 100)
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
TR6352LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR6352LA-BOX
Description
Recep, Dec, Dup, 20A-125V, TR, La
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Light Almond, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-20R, Duplex, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668586 / 00032664668586
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.32 (Each)
Carton
$103.20 (Per 10)
Standard Packaging
$1,032.00 (Per 100)
Resources
Images
 
 
TR6352LAB0X - Small Image
 
TR6352LAB0X - Large Image
 
TR6352LAB0X - Large Image
 
TR6352LAB0X - Large Image
 
TR6352LAB0X - Video
Attachments
 
 
TR6352LAB0X - Specification Sheet
Brochures
 
 
TR6352LAB0X - Brochure
Other Links
 
 
TR6352LAB0X - Other
 
TR6352LAB0X - Other
 
TR6352LAB0X - Other
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
EWD TR6352LA-BOX RECEP, DEC, DUP, 2
Description
RECEP, DEC, DUP, 20A-125V, TR, LA
Product Type
Recep, Dec, Dup, 20A-125V, TR, La
Long Description
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Light almond, Brass, Impact-resistant thermoplastic face and back body, 5-20R, Duplex, Screw, PVC, ED Box
Special Features
Commercial grade deco
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8400 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR6352LA-BOX
GTIN
00032664668586
UPC
032664668586
Taxonomies, Classifications, and Categories
Type
Heavy-duty industrial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.22
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR6352LAB0X.
Jump To:

Cross Referenced

These items are similar to TR6352LAB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS20LATR Bryant Electric 00781786144217
TR6352LA Eaton Wiring Devices 00032664668586
DR20LATR Hubbell Wiring Device-Kellems 00783585144450
TR26362LA Legrand Pass & Seymour 00785007277357

* All prices subject to change.

Begin Live Chat