TR270W - Recp TR Duplex 15A 125V 2P3W STR WH

Eaton

  • $1.97 (Each)
  • $1.97 (Each)

  • $19.70 (Per 10)

  • $197.00 (Per 100)

In-Stock: 153 available locally (Mansfield, TX) ( change location)
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
TR270W
Manufacturer
Eaton
Manufacturer's Part Number
TR270W
Description
Recp TR Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666537 / 00032664666537
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.97 (Each)
Carton
$19.70 (Per 10)
Standard Packaging
$197.00 (Per 100)
Stock Availability
Mansfield
153 (Check another store)
DFW RDC
39,735
All Stores
784,874
Resources
Images
 
 
TR270W - Small Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Large Image
 
TR270W - Video
Attachments
 
 
TR270W - Specification Sheet
Brochures
 
 
TR270W - Brochure
Other Links
 
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
 
TR270W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.015 in
Height
4.193 in
Descriptions
Description
RECP TR DUPLEX 15A 125V 2P3W STR WH
Product Type
Duplex Receptacle
Features
Tamper Resistant Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, Decorator
Special Features
Standard Grade;Wiring Type Side Wire and Push Wire
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, White, Tamper Resistant, Impact Resistant, 0.1300 lb
extra long description
EWD TR270W Recp TR Duplex 15A 125V
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
package quantity
1 CT;100 PK
Standards Met
cULus Listed to UL 498 File no. E15058;NOM 426
Made in USA
yes
Resistance Properties
Tamper Resistant;Impact Resistant
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR270W
GTIN
00032664666537
UPC
032664666537
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight
0.1300 lb
Weight per each
0.01
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
nema rating
5-15R
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 784,874

Location search:
These alternate items can be purchased instead of TR270W.
Jump To:

Similar Items

Similar items are close alternatives to TR270W, though they may not be 100% alike.

Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRW
  • DFW RDC Availability: 3,473
  • Total Availability: In Stock
  • MFR Part #: 3232TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.81) · 200 ($376.22) ·
3232TRW - Pass & Seymour/Legrand

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.88

Each

QTY:
Each
Add
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Resident...
  • Our Part #: 270W
  • Mansfield Availability: 152
  • Total Availability: In Stock
  • MFR Part #: 270W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($10.47) · 100 ($104.69) ·
270W - Eaton Wiring Devices

Mansfield Availability: In Stock

Total Availability: In Stock

Book Price

$1.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat