TR1107V - Recp TR Deco Duplex 15A 125V 2P3W Iv

Eaton

  • $4.70 (Each)
  • $4.70 (Each)

  • $47.00 (Per 10)

  • $470.00 (Per 100)

In-Stock: 12 available locally (Forney, TX) (change location)
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
TR1107V
Manufacturer
Eaton
Manufacturer's Part Number
TR1107V
Description
Recp TR Deco Duplex 15A 125V 2P3W Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Ivory, Tamper Resistant, Impact Resistant, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664666438 / 00032664666438
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Carton
$47.00 (Per 10)
Standard Packaging
$470.00 (Per 100)
Stock Availability
Forney
12 (Check another store)
DFW RDC
10
All Stores
1,412
Resources
Images
 
 
TR1107V - Small Image
 
TR1107V - Large Image
 
TR1107V - Large Image
 
TR1107V - Large Image
 
TR1107V - Large Image
 
TR1107V - Large Image
 
TR1107V - Video
Attachments
 
 
TR1107V - Specification Sheet
Brochures
 
 
TR1107V - Brochure
Other Links
 
 
TR1107V - Other
 
TR1107V - Other
 
TR1107V - Other
 
TR1107V - Other
 
TR1107V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
1.015 in
Height
4.193 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP TR DECO DUPLEX 15A 125V 2P3W IV
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Ivory, Tamper Resistant, Impact Resistant, 0.1500 lb
Features
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, TR Decorator
Special Features
Standard Grade;Wiring Type Back and Side Wire
extra long description
EWD TR1107V Recp TR Deco Duplex 15A
Additional Information
Receptacle Type
Duplex
Made in USA
yes
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant;Impact Resistant
package quantity
1 CT;100 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR1107V
GTIN
00032664666438
UPC
032664666438
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight
0.1500 lb
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR1107V.
Jump To:

Similar Items

Similar items are close alternatives to TR1107V, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 1107V
  • Forney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1107V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($35.90) · 100 ($359.00) ·
1107V - Eaton Wiring Devices

Forney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.59

Each

QTY:
Each
Add
Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 Awg Compatible Wire Size, ...
  • Our Part #: 885TRI
  • Forney Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 885TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($47.35) · 200 ($947.02) ·
885TRI - Pass & Seymour/Legrand

Forney Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat