TCI254 - Dusttight Grip 0.52-0.73" 3/4"NPT Ins

Eaton

  • $53.19 (Each)
  • $53.19 (Each)

  • $5,319.00 (Per 100)

In-Stock: 11 available locally (Stephenville, TX) ( change location)
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
TCI254
Manufacturer
Eaton
Manufacturer's Part Number
TCI254
Description
Dusttight Grip 0.52-0.73" 3/4"NPT Ins
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 3/4 In Size, 0.52 to 0.73 In Cable/Cord Size, Straight Male NPT Connection, 3/4 In Thread Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646527 / 00040893646527
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.19 (Each)
Standard Packaging
$5,319.00 (Per 100)
Stock Availability
Stephenville
11 (Check another store)
DFW RDC
264
All Stores
1,193
Resources
Images
 
 
TCI254 - Small Image
 
TCI254 - Large Image
 
TCI254 - Large Image
Attachments
 
 
TCI254 - Specification Sheet
Brochures
 
 
TCI254 - Brochure
Other Links
 
 
TCI254 - Other
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
Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket)
Dimensions and Weight
Size
3/4 in;19 mm
Descriptions
Description
DUSTTIGHT GRIP 0.52-0.73" 3/4"NPT INS
Product Type
Dust Tight Grip
Long Description
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 3/4 in Size, 0.52 to 0.73 in Cable/Cord Size, Straight Male NPT Connection, 3/4 in Thread Size
Short Description
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), ¾ in;19 mm
Special Features
Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction
extra long description
EWD TCI254 DustTight Grip 0.52-0.73
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;100 PK
Made in USA
yes
Cable/Cord Size
0.52 to 0.73 in
Connection Type
Straight Male NPT
Thread Size
3/4 in;19 mm
dimensions
1.3900 IN X 1.3900 IN X 10.2000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TCI254
sub brand
Arrow Hart
GTIN
00040893646527
UPC
040893646527
Taxonomies, Classifications, and Categories
Type
Strain relief dust tight grip
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TCI254.
Jump To:

Similar Items

Similar items are close alternatives to TCI254, though they may not be 100% alike.

Strain Relief Grip, 0.520 to 0.730 In Cable/Cord Size, Straight Male NPT Connect...
  • Our Part #: B0X52
  • DFW RDC Availability: 47
  • Total Availability: In Stock
  • MFR Part #: BOX52
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.05) ·
B0X52 - Pass & Seymour/Legrand

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TCI254 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC254 Eaton Wiring Devices 00040893646466
TCI254 Eaton Wiring Devices 00040893646527
73031203 Hubbell Wiring Device-Kellems 00783585330037
73031209 Hubbell Wiring Device-Kellems 00783585330099
L7504 Leviton 00078477971291
BOX52 Legrand Pass & Seymour 00782862819975
7303-011 Remke 00785411102252
36508 Woodhead 00786788365080

* All prices subject to change.

Begin Live Chat