STE26V - Wallplate Sectional Deco Poly Mid End Iv

Eaton

  • $4.04 (Each)
  • $4.04 (Each)

  • $101.00 (Per 25)
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
STE26V
Manufacturer
Eaton
Manufacturer's Part Number
STE26V
Description
Wallplate Sectional Deco Poly Mid End Iv
Eaton Sectional Wallplate, End Piece, Ivory, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578618 / 00032664578618
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Standard Packaging
$101.00 (Per 25)
Resources
Images
 
 
STE26V - Large Image
 
STE26V - Small Image
 
STE26V - Video
Attachments
 
 
STE26V - Specification Sheet
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
WLPLT Sectional Deco Poly Mid End Iv
extra long description
EWD STE26V Wlplt Sectional Deco Pol
Description
WALLPLATE SECTIONAL DECO POLY MID END IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Sectional
Long Description
Eaton Sectional wallplate, End piece, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
STE26V
GTIN
00032664578618
UPC
032664578618
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wallplate
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STE26V.
Jump To:

Similar Items

Similar items are close alternatives to STE26V, though they may not be 100% alike.

Sectional Wall Plate Semi-Jumbo Decorator End Section Ivory
  • Our Part #: PJSE26I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJSE26I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.20) ·
PJSE26I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to STE26V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STE26V Eaton Wiring Devices 00032664578618
PSE26-I Leviton 00078477839331
PJSE26I Legrand Pass & Seymour 00785007147094

* All prices subject to change.

Begin Live Chat