STC14V - Wallplate Sectional Blank Poly Mid Center Iv

Eaton

  • $4.04 (Each)
  • $4.04 (Each)

  • $101.00 (Per 25)
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
STC14V
Manufacturer
Eaton
Manufacturer's Part Number
STC14V
Description
Wallplate Sectional Blank Poly Mid Center Iv
Eaton Sectional Wallplate, Center Piece, Ivory, Blank Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578557 / 00032664578557
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Standard Packaging
$101.00 (Per 25)
Resources
Images
 
 
STC14V - Small Image
 
STC14V - Large Image
 
STC14V - Video
Attachments
 
 
STC14V - Specification Sheet
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
WLPLT Sectional Blank Poly Mid Center Iv
extra long description
EWD STC14V Wlplt Sectional Blank Po
Description
WALLPLATE SECTIONAL BLANK POLY MID CENTER IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Sectional
Long Description
Eaton Sectional wallplate, Center piece, Ivory, Blank Cutout, Polycarbonate, Single- gang, Mid-size
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
STC14V
GTIN
00032664578557
UPC
032664578557
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wallplate
Packaging
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STC14V.
Jump To:

Similar Items

Similar items are close alternatives to STC14V, though they may not be 100% alike.

Sectional Wall Plate Semi-Jumbo Blank Strap Mounted Center Section Ivory
  • Our Part #: PJSC14I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJSC14I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($51.70) ·
PJSC14I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to STC14V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STC14V Eaton Wiring Devices 00032664578557
PSC14-I Leviton 00078477839416
PJSC14I Legrand Pass & Seymour 00785007147179

* All prices subject to change.

Begin Live Chat