SF10PW - Slide Dimmer-0-10V 120/277VAC WH

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 106 available at other locations ( find a store with stock)
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
SF10PW
Manufacturer
Eaton
Manufacturer's Part Number
SF10P-W
Description
Slide Dimmer-0-10V 120/277VAC WH
Dimmer, 120/277 V, 1200 to 1600 W, Led Lamp, Motion Sensor, 1.25 In Length, 1.25 In Width, White, -4 °F Operating Temperature, +158 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736926 / 00032664736926
Weight per unit
0.233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
106
Resources
Other Links
 
 
SF10PW - Other
 
SF10PW - Other
 
SF10PW - Other
Images
 
 
SF10PW - Small Image
 
SF10PW - Large Image
 
SF10PW - Large Image
 
SF10PW - Large Image
 
SF10PW - Large Image
Specifications Sheets
 
 
SF10PW - Specification Sheet
Attachments
 
 
SF10PW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120/277 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.25 in
Width
1.25 in
Descriptions
Description
SLIDE DIMMER-0-10V 120/277VAC WH
Extra Long Description
EWD SF10P-W Slide Dimmer-0-10V , 12
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Dimmer, 120/277 V, 1200 to 1600 W, LED Lamp, Motion Sensor, 1.25 in Length, 1.25 in Width, White, -4 °F Operating Temperature, +158 °F Operating Temperature
Product Type
Dimmer
Short Description
Dimmer, 120/277 V, 1200 to 1600 W, Motion Sensor, LED
Special Features
Wallbox Sensors
Additional Information
Dimensions
2.0000 IN X 2.0000 IN X 4.3000 IN
Made In USA
yes
Maximum Operating Temperature
+158 °F
Minimum Operating Temperature
-4 °F
Package Quantity
1 CA
Power Rating
1200 to 1600 W
Sensor Type
Motion Sensor
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
SF10P-W
GTIN
00032664736926
UPC
032664736926
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Packaging
Weight per each
0.233
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 106

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Ruston
4 View Store
Wichita Falls
1 View Store
These alternate items can be purchased instead of SF10PW.
Jump To:

Cross Referenced

These items are similar to SF10PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SF10P-W Eaton 00032664736926
IP710-D0Z Leviton 00078477943557
WS4FBL3PTC Legrand Pass & Seymour 00785007047721

* All prices subject to change.

Begin Live Chat