S21SP - Plug Angle Univ 30/50A 125/250V 3P4W BK

Eaton Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 1 available locally (Spring, TX) ( change location)
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
S21SP
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
S21-SP
Description
Plug Angle Univ 30/50A 125/250V 3P4W BK
Range & Dryer Plug, Commercial Application, Black, 30/50 A Current Rating, Made In Usa, Nema 14-30 Nema Rating, 4 - Pins, 3 - Poles, 4 - Wires, 1 CT;10 PK Package Quantity, Abuse-Resistant Resistance Properties, Terminals Have Pressure Plates to Protect Wires Special Features, 120/250 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
-
UPC/EAN/GTIN
032664517839
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Spring
1 (Check another store)
Houston RDC
10
All Stores
694
Resources
Images
 
 
S21SP - Small Image
 
S21SP - Large Image
Specifications Sheets
 
 
S21SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/50 A
Number Of Wires
4
Voltage Rating
120/250 V
Material, Color, and Finish
Color
Black
Descriptions
Description
PLUG ANGLE UNIV 30/50A 125/250V 3P4W BK
Features
Commercial Grade - Range & Dryer Plugs feature dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Unbreakable, abuse-resistant thermoplastic construction.
Long Description
Range & Dryer Plug, Commercial Application, Black, 30/50 A Current Rating, Made in USA, NEMA 14-30 NEMA Rating, 4 - Pins, 3 - Poles, 4 - Wires, 1 CT;10 PK Package Quantity, Abuse-Resistant Resistance Properties, Terminals Have Pressure Plates to Protect Wires Special Features, 120/250 V Voltage Rating
Product Type
Range & Dryer Plug
Short Description
Range & Dryer Plug, 120/250 V, 30/50 A, Black, 1 CT;10 PK
Special Features
Terminals Have Pressure Plates to Protect Wires
Additional Information
Made In USA
yes
Number Of Pins
4
Package Quantity
1 CT;10 PK
Resistance Properties
Abuse-Resistant
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
S21-SP
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
NEMA 14-30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 694

Location search:
These alternate items can be purchased instead of S21SP.
Jump To:

Similar Items

Similar items are close alternatives to S21SP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat