RFTR9605TAW - Z-Wave Plus Receptacle 15A125V2P3W Aw

Eaton

  • $75.19 (Each)
  • $75.19 (Each)

  • $451.14 (Per 6)
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
RFTR9605TAW
Manufacturer
Eaton
Manufacturer's Part Number
RFTR9605-TAW
Description
Z-Wave Plus Receptacle 15A125V2P3W Aw
Eaton Z-Wave Plus Split Control Wireless Receptacle, Tamper Resistant, 15A, Residential, Flush Mounting, 120V, Wire Leads, Push Button Actuator, 60 HZ, Thermoplastic, Alpine White, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664758690 / 00032664758690
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.19 (Each)
Standard Packaging
$451.14 (Per 6)
Resources
Images
 
 
RFTR9605TAW - Small Image
 
RFTR9605TAW - Large Image
 
RFTR9605TAW - Large Image
 
RFTR9605TAW - Large Image
 
RFTR9605TAW - Large Image
 
RFTR9605TAW - Video
Attachments
 
 
RFTR9605TAW - Specification Sheet
Other Links
 
 
RFTR9605TAW - Other
 
RFTR9605TAW - Other
 
RFTR9605TAW - Other
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
120 V
amperage rating
15A
Descriptions
extra long description
EWD RFTR9605-TAW Z-Wave Plus Recept
Product Type
Z-Wave Plus Receptacle 15A125V2P3W Aw
Description
Z-WAVE PLUS RECEPTACLE 15A125V2P3W AW
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Long Description
Eaton Z-Wave plus split control wireless receptacle, Tamper resistant, 15A, Residential, Flush mounting, 120V, Wire leads, Push button actuator, 60 Hz, Thermoplastic, Alpine white, 5-15R, Two-pole, Three-wire, grounding, Decorator
Special Features
Tamper resistant receptacle
Additional Information
dimensions
1.3900 IN X 1.6100 IN X 4.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RFTR9605-TAW
GTIN
00032664758690
UPC
032664758690
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Split control wireless receptacle
Packaging
Weight per each
0.37
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RFTR9605TAW.
Jump To:

Similar Items

Similar items are close alternatives to RFTR9605TAW, though they may not be 100% alike.

Eaton Z-Wave Split Control Receptacle, Tamper Resistant, 15A, Residential, Flush...
  • Our Part #: RFTR9505TAW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RFTR9505-TAW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RFTR9505TAW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat