PJS26BK - Black Single Gang Screwless Wallplate

Eaton

  • $5.14 (Each)
  • $5.14 (Each)

  • $102.80 (Per 20)

  • $1,028.00 (Per 200)
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
PJS26BK
Manufacturer
Eaton
Manufacturer's Part Number
PJS26BK
Description
Black Single Gang Screwless Wallplate
Black, Single Gang, Screwless Wallplate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664751622 / 00032664751622
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Carton
$102.80 (Per 20)
Standard Packaging
$1,028.00 (Per 200)
Resources
Attachments
 
 
PJS26BK - Specification Sheet
Images
 
 
PJS26BK - Large Image
 
PJS26BK - Small Image
 
PJS26BK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.875 IN Length 3.125 IN Width 0.5 IN Height
Descriptions
Description
BLACK SINGLE GANG SCREWLESS WALLPLATE
Product Type
Black Single Gang Screwless Wallplate
Long Description
Black, Single Gang, Screwless Wallplate
Special Features
Screwless Wallplates clip easily into place with gentle pressure
extra long description
CLS PJS26BK BLACK SINGLE GANG SCREW
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
PJS26BK
Brand
Eaton
GTIN
00032664751622
UPC
032664751622
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Screwless wallplate
Packaging
Weight per each
0.073
Carton
20
Package
200
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL94
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat