PJS263V - Wallplate 3G Deco Screwless Poly Mid Iv

Eaton

  • $11.93 (Each)
  • $11.93 (Each)

  • $119.30 (Per 10)
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
PJS263V
Manufacturer
Eaton
Manufacturer's Part Number
PJS263V
Description
Wallplate 3G Deco Screwless Poly Mid Iv
Eaton Screwless Wallplate, Screwless, Ivory, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750984 / 00032664750984
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.93 (Each)
Standard Packaging
$119.30 (Per 10)
Resources
Attachments
 
 
PJS263V - Specification Sheet
Images
 
 
PJS263V - Large Image
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
Wallplate 3G Deco Screwless Poly Mid Iv
Description
WALLPLATE 3G DECO SCREWLESS POLY MID IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Screwless wallplate, Screwless, Ivory, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
extra long description
EWD PJS263V Wallplate 3G Deco Screw
Special Features
Screwless Wall Plates
Additional Information
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
PJS263V
Brand
Eaton
GTIN
00032664750984
UPC
032664750984
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Screwless wallplate
Packaging
Weight per each
0.155
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat