PJ82GY - Wallplate 2G Duplex Poly Mid Gy

Eaton

  • $1.24 (Each)
  • $1.24 (Each)

  • $24.81 (Per 20)

  • $124.04 (Per 100)

  • $248.08 (Per 200)
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
PJ82GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ82GY
Description
Wallplate 2G Duplex Poly Mid Gy
Eaton Duplex Receptacle Wallplate, Gray, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580758 / 00032664580758
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.24 (Each)
Carton
$24.81 (Per 20)
Standard Packaging
$248.08 (Per 200)
Resources
Images
 
 
PJ82GY - Small Image
 
PJ82GY - Large Image
 
PJ82GY - Video
Attachments
 
 
PJ82GY - Specification Sheet
Brochures
 
 
PJ82GY - Brochure
Other Links
 
 
PJ82GY - Other
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
Wallplate 2G Duplex Poly Mid Gy
Description
WALLPLATE 2G DUPLEX POLY MID GY
extra long description
EWD PJ82GY Wallplate 2G Duplex Poly
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoplastic, std and midi
Long Description
Eaton Duplex receptacle wallplate, Gray, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ82GY
GTIN
00032664580758
UPC
032664580758
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.078
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ82GY.
Jump To:

Similar Items

Similar items are close alternatives to PJ82GY, though they may not be 100% alike.

Trademaster Plate, Double Gang and Duplex Plate, Is Molded Of Rugged, Practicall...
  • Our Part #: TP82GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP82GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.89) · 200 ($258.92) ·
TP82GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ82GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ82GY Bryant Electric 00883778106484
PJ82GY Eaton Wiring Devices 00032664580758
PJ82-GY Leviton 00078477956106
SPJ82GRY Legrand Pass & Seymour 00785007684124
TP82GRY Legrand Pass & Seymour 00785007275216

* All prices subject to change.

Begin Live Chat