PJ703W - Wallplate 2G SGL Rec W/2.15"Hole Poly Mid WH

Eaton

  • $1.35 (Each)
  • $1.35 (Each)

  • $26.94 (Per 20)

  • $134.69 (Per 100)

  • $269.38 (Per 200)

In-Stock: 29 available locally (Pryor, OK) (change location)
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
PJ703W
Manufacturer
Eaton
Manufacturer's Part Number
PJ703W
Description
Wallplate 2G SGL Rec W/2.15"Hole Poly Mid WH
Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 21.00 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580482 / 00032664580482
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.35 (Each)
Carton
$26.94 (Per 20)
Standard Packaging
$269.38 (Per 200)
Stock Availability
Pryor
29 (Check another store)
Tulsa
137
All Stores
22,977
Resources
Images
 
 
PJ703W - Small Image
 
PJ703W - Large Image
 
PJ703W - Video
Attachments
 
 
PJ703W - Specification Sheet
Brochures
 
 
PJ703W - Brochure
Other Links
 
 
PJ703W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 21.00 lb
Features
Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u
Short Description
2 Gang, Screw Mount, Wall Plate, White
Special Features
Matching Mounting Screws Provided
extra long description
EWD PJ703W Wlplt 2G Sgl Rec W/2.15"
Description
WALLPLATE 2G SGL REC W/2.15"HOLE POLY MID WH
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
20 CT;200 PK
Made in USA
yes
Standards Met
UL Listed;RoHS Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ703W
GTIN
00032664580482
UPC
032664580482
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Residential plates
Packaging
Weight
21.00 lb
Weight per each
0.09
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22,977

Location search:
These alternate items can be purchased instead of PJ703W.
Jump To:

Similar Items

Similar items are close alternatives to PJ703W, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0900 LB
  • Our Part #: TP703W
  • Pryor Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP703W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,791.60) ·
TP703W - Pass & Seymour/Legrand

Pryor Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ703W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ703W Bryant Electric 00883778108099
PJ703W Eaton Wiring Devices 00032664580482
NP703W Hubbell Wiring Device-Kellems 00883778103797
80526-W Leviton 00078477851821
80726-W Leviton 00078477494646
PJ7-W Leviton 00078477958223
TP703W Legrand Pass & Seymour 00785007275865

* All prices subject to change.

Begin Live Chat