PJ263BK - Wallplate 3G Decorator Poly Mid BK

Eaton

  • $2.21 (Each)
  • $2.21 (Each)

  • $33.08 (Per 15)

  • $220.51 (Per 100)

  • $330.76 (Per 150)

In-Stock: 9 available locally (Cedar Park, TX) (change location)
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
PJ263BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ263BK
Description
Wallplate 3G Decorator Poly Mid BK
Eaton Decorator / Gfci Wallplate, Black, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579707 / 00032664579707
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.21 (Each)
Carton
$33.08 (Per 15)
Standard Packaging
$330.76 (Per 150)
Stock Availability
Cedar Park
9 (Check another store)
Austin RDC
14
All Stores
776
Resources
Images
 
 
PJ263BK - Small Image
 
PJ263BK - Large Image
 
PJ263BK - Video
Attachments
 
 
PJ263BK - Specification Sheet
Brochures
 
 
PJ263BK - Brochure
Other Links
 
 
PJ263BK - Other
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
Wallplate 3G Decorator Poly Mid BK
Description
WALLPLATE 3G DECORATOR POLY MID BK
extra long description
EWD PJ263BK Wallplate 3G Decorator
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
PJ263BK
Brand
COOPER WIRING DEVICES
GTIN
00032664579707
UPC
032664579707
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.087
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ263BK.
Jump To:

Similar Items

Similar items are close alternatives to PJ263BK, though they may not be 100% alike.

The Trademaster Registered Thermoplastic 3-Gang Decorator Wall Plate Provides Ma...
  • Our Part #: TP263BK
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP263-BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($332.01) ·
TP263BK - Pass & Seymour/Legrand

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ263BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ263BK Bryant Electric 00883778106897
PJ263BK Eaton Wiring Devices 00032664579707
PJ263-E Leviton 00078477460184
TP263BK Legrand Pass & Seymour 00785007275551

* All prices subject to change.

Begin Live Chat