PJ262W - Wallplate 2G Decorator Poly Mid WH

Eaton

  • $1.35 (Each)
  • $1.35 (Each)

  • $26.98 (Per 20)

  • $134.91 (Per 100)

  • $269.82 (Per 200)

In-Stock: 104 available locally (Mesa, AZ) (change location)
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
PJ262W
Manufacturer
Eaton
Manufacturer's Part Number
PJ262W
Description
Wallplate 2G Decorator Poly Mid WH
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751394 / 00032664751394
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.35 (Each)
Carton
$26.98 (Per 20)
Standard Packaging
$269.82 (Per 200)
Stock Availability
Mesa
104 (Check another store)
Phoenix
2,365
All Stores
68,754
Resources
Images
 
 
PJ262W - Large Image
 
PJ262W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 2G DECORATOR POLY MID WH
Long Description
Decorator Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
2 Gang, Screw Mount, Decorator Wall Plate, White
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height
extra long description
EWD PJ262W Wallplate 2G Decorator P
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ262W
GTIN
00032664751394
UPC
032664751394
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight
0.0900 lb
Weight per each
0.053
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 68,754

Location search:
These alternate items can be purchased instead of PJ262W.
Jump To:

Similar Items

Similar items are close alternatives to PJ262W, though they may not be 100% alike.

Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Two- Gang,...
  • Our Part #: 2052W
  • Mesa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2052W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($42.24) · 100 ($168.94) ·
2052W - Eaton Wiring Devices

Mesa Availability: In Stock

Total Availability: In Stock

Book Price

$1.69

Each

QTY:
Each
Add
Standard Size Decorator Wallplate, White, Decorator, Thermoset, 2, Standard
  • Our Part #: 2152W
  • Mesa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2152W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($15.54) · 100 ($155.39) ·
2152W - Eaton Wiring Devices

Mesa Availability: In Stock

Total Availability: In Stock

Book Price

$1.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat