PJ23V - Wallplate 2G Blank Box Mount Poly Mid Iv

Eaton

  • $1.44 (Each)
  • $1.44 (Each)

  • $28.72 (Per 20)

  • $143.59 (Per 100)

  • $287.18 (Per 200)

In-Stock: 11 available locally (Lubbock, TX) (change location)
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
PJ23V
Manufacturer
Eaton
Manufacturer's Part Number
PJ23V
Description
Wallplate 2G Blank Box Mount Poly Mid Iv
Blank Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751103 / 00032664751103
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Carton
$28.72 (Per 20)
Standard Packaging
$287.18 (Per 200)
Stock Availability
Lubbock
11 (Check another store)
All Stores
3,193
Resources
Images
 
 
PJ23V - Small Image
 
PJ23V - Large Image
 
PJ23V - Video
Attachments
 
 
PJ23V - Specification Sheet
Brochures
 
 
PJ23V - Brochure
Other Links
 
 
PJ23V - Other
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
Polycarbonate
Number of Gangs
2
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Blank Wall Plate
Description
WALLPLATE 2G BLANK BOX MOUNT POLY MID IV
Long Description
Blank Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 lb
Features
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka
Short Description
2 Gang, Screw Mount, Blank Wall Plate, Ivory
extra long description
EWD PJ23V Wallplate 2G Blank Box Mo
Special Features
Thermoplastic, std and midi
Additional Information
package quantity
1 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ23V
GTIN
00032664751103
UPC
032664751103
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight
0.1000 lb
Weight per each
0.09
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,193

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
11 View Store
These alternate items can be purchased instead of PJ23V.
Jump To:

Similar Items

Similar items are close alternatives to PJ23V, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic,...
  • Our Part #: TP23I
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP23I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($378.14) ·
TP23I - Pass & Seymour/Legrand

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.89

Each

QTY:
Each
Add
Eaton Blank Wallplate, Ivory, Blank Cutout, Thermoset, Two- Gang, Standard, Ed B...
  • Our Part #: 2137V
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2137V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($15.71) · 100 ($157.08) ·
2137V - Eaton Wiring Devices

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat