PJ226W - Wallplate 3G 2TOGGLE/Deco Poly Mid WH

Eaton

  • $2.04 (Each)
  • $2.04 (Each)

  • $30.60 (Per 15)

  • $306.00 (Per 150)

In-Stock: 36 available locally (Rockwall, TX) (change location)
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
PJ226W
Manufacturer
Eaton
Manufacturer's Part Number
PJ226W
Description
Wallplate 3G 2TOGGLE/Deco Poly Mid WH
Combination Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579479 / 00032664579479
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$30.60 (Per 15)
Standard Packaging
$306.00 (Per 150)
Stock Availability
Rockwall
36 (Check another store)
DFW RDC
89
All Stores
6,411
Resources
Images
 
 
PJ226W - Small Image
 
PJ226W - Large Image
 
PJ226W - Video
Attachments
 
 
PJ226W - Specification Sheet
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
Polycarbonate
Number of Gangs
3
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Combination Wall Plate
Description
WALLPLATE 3G 2TOGGLE/DECO POLY MID WH
Long Description
Combination Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1300 lb
Features
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 2.64 in Height
Short Description
3 Gang, Screw Mount, Combination Wall Plate, White, Mid, 2 Toggle and 1 Decorator
extra long description
EWD PJ226W Wallplate 3G 2Toggle/Dec
Additional Information
dimensions
6.75 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
15 CT;150 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ226W
GTIN
00032664579479
UPC
032664579479
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1300 lb
Weight per each
0.093
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,411

Location search:
These alternate items can be purchased instead of PJ226W.
Jump To:

Similar Items

Similar items are close alternatives to PJ226W, though they may not be 100% alike.

Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.11893 LB
  • Our Part #: TP226W
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP226W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 15 ($51.10) · 150 ($511.05) ·
TP226W - Pass & Seymour/Legrand

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ226W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ226W Bryant Electric 00883778118074
PJ226W Eaton Wiring Devices 00032664579479
PJ226-W Leviton 00078477958650
TP226-W Legrand Pass & Seymour 00785007275469
TP226W Legrand Pass & Seymour n/a
NPJ226WA Bryant Electric n/a
NPJ226WA Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat