PJ1B - Wallplate 1G Toggle Poly Mid BR

Eaton

  • $0.59 (Each)
  • $0.59 (Each)

  • $14.80 (Per 25)

  • $59.18 (Per 100)

  • $147.95 (Per 250)

In-Stock: 11 available locally (Gainesville, TX) (change location)
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
PJ1B
Manufacturer
Eaton
Manufacturer's Part Number
PJ1B
Description
Wallplate 1G Toggle Poly Mid BR
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579356 / 00032664579356
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$14.80 (Per 25)
Standard Packaging
$147.95 (Per 250)
Stock Availability
Gainesville
11 (Check another store)
DFW RDC
430
All Stores
2,146
Resources
Images
 
 
PJ1B - Small Image
 
PJ1B - Large Image
 
PJ1B - Large Image
 
PJ1B - Video
Attachments
 
 
PJ1B - Specification Sheet
Brochures
 
 
PJ1B - Brochure
Other Links
 
 
PJ1B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 1G TOGGLE POLY MID BR
Long Description
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
1 Gang, Screw Mount, Toggle Switch Wall Plate, Brown
extra long description
EWD PJ1B Wallplate 1G Toggle Poly M
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
25 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ1B
GTIN
00032664579356
UPC
032664579356
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0700 lb
Weight per each
0.048
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ1B.
Jump To:

Similar Items

Similar items are close alternatives to PJ1B, though they may not be 100% alike.

Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Single- Gang, Standard,...
  • Our Part #: 2134B
  • Gainesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2134B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($19.12) · 250 ($191.20) ·
2134B - Eaton Wiring Devices

Gainesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.76

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1
  • Gainesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP1
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.88) · 250 ($118.78) ·
TP1 - Pass & Seymour/Legrand

Gainesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ1B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ1 Bryant Electric 00883778105890
PJ1B Eaton Wiring Devices 00032664579356
PJ1 Leviton 00078477205785
TP1 Legrand Pass & Seymour 00785007274004
2034B Eaton Wiring Devices 00032664994883
80501 Leviton 00078477491201
81712 Morris 00601986817127
91871 Mulberry 00095327918718
SPJ1 Legrand Pass & Seymour 00785007680829

* All prices subject to change.

Begin Live Chat