PJ126B - Wallplate 2G Toggle/Deco Poly Mid BR

Eaton

  • $1.28 (Each)
  • $1.28 (Each)

  • $25.51 (Per 20)

  • $127.55 (Per 100)

  • $255.10 (Per 200)

Availability: In Stock Locally
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
PJ126B
Manufacturer
Eaton
Manufacturer's Part Number
PJ126B
Description
Wallplate 2G Toggle/Deco Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578977 / 00032664578977
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$25.51 (Per 20)
Standard Packaging
$255.10 (Per 200)
Resources
Images
 
 
PJ126B - Small Image
 
PJ126B - Large Image
 
PJ126B - Video
Attachments
 
 
PJ126B - Specification Sheet
Brochures
 
 
PJ126B - Brochure
Other Links
 
 
PJ126B - Other
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
Wallplate 2G Toggle/Deco Poly Mid BR
Description
WALLPLATE 2G TOGGLE/DECO POLY MID BR
extra long description
EWD PJ126B Wallplate 2G Toggle/Deco
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Brown, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ126B
GTIN
00032664578977
UPC
032664578977
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.068
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ126B.
Jump To:

Similar Items

Similar items are close alternatives to PJ126B, though they may not be 100% alike.

Wall Plate, 2 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, Brown, 0.08594 LB
  • Our Part #: TP126
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP126
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($22.59) · 200 ($225.94) ·
TP126 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ126B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ126 Bryant Electric 00883778108778
PJ126B Eaton Wiring Devices 00032664578977
PJ126 Leviton 00078477958599
TP126 Legrand Pass & Seymour 00785007275339

* All prices subject to change.

Begin Live Chat