PJ113LA - Wallplate 2G Toggle/Blank Poly Mid La

Eaton

  • $1.19 (Each)
  • $1.19 (Each)

  • $119.34 (Per 100)

  • $238.68 (Per 200)

Availability: In Stock Locally
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
PJ113LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ113LA
Description
Wallplate 2G Toggle/Blank Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578847 / 00032664578847
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$1.19 (Each)
Standard Packaging
$238.68 (Per 200)
Resources
Images
 
 
PJ113LA - Small Image
 
PJ113LA - Large Image
 
PJ113LA - Video
Attachments
 
 
PJ113LA - Specification Sheet
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
Wallplate 2G Toggle/Blank Poly Mid La
Description
WALLPLATE 2G TOGGLE/BLANK POLY MID LA
extra long description
EWD PJ113LA Wallplate 2G Toggle/Bla
Long Description
Eaton Combination wallplate, Lt. Almond, Toggle, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ113LA
GTIN
00032664578847
UPC
032664578847
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.095
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ113LA.
Jump To:

Cross Referenced

These items are similar to PJ113LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP113LA Bryant Electric 00883778118531
5171LA Eaton Wiring Devices 00032664583100
PJ113LA Eaton Wiring Devices 00032664578847
NPJ113LA Hubbell Wiring Device-Kellems 00883778118548
80706-T Leviton 00078477277171
TP113LA Legrand Pass & Seymour 00785007275308

* All prices subject to change.

Begin Live Chat