L630CW - Conn WT 30A 250V 2P3W H/L Yl

Eaton

  • $57.77 (Each)
  • $57.77 (Each)

  • $577.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L630CW
Manufacturer
Eaton
Manufacturer's Part Number
L630CW
Description
Conn WT 30A 250V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893641874 / 00040893641874
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.77 (Each)
Standard Packaging
$577.70 (Per 10)
Resources
Images
 
 
L630CW - Small Image
 
L630CW - Large Image
 
L630CW - Large Image
 
L630CW - Large Image
 
L630CW - Video
Attachments
 
 
L630CW - Specification Sheet
Other Links
 
 
L630CW - Other
 
L630CW - Other
Descriptions
Product Type
Conn WT 30A 250V 2P3W H/L Yl
extra long description
EWD L630CW Conn WT 30A 250V 2P3W H/
Description
CONN WT 30A 250V 2P3W H/L YL
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 30A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L6-30, Two-pole, Three-wire, Santoprene thermoplastic elastomeric, 0.43 to 1.15 in, IP67
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
6.7500 IN X 4.2500 IN X 3.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L630CW
GTIN
00040893641874
UPC
040893641874
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL Listed,CSA certified,cULus Listed,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of L630CW.
Jump To:

Cross Referenced

These items are similar to L630CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L630CW Eaton Wiring Devices 00040893641874
2612-CW6P Ericson 00782862825112
HBL29W48 Hubbell Wiring Device-Kellems 00783585131528
29W48 Leviton 00078477968741
29W48 Legrand Pass & Seymour 00785007033199
29W48 Woodhead 00786788713324
29W48H Hubbell Wiring Device-Kellems n/a
2612-CW Ericson n/a

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds