DFS15PLA - Fan Dimmer SP, 3 Way 1.5A 120V La

Eaton

  • $33.97 (Each)
  • $33.97 (Each)

  • $339.70 (Per 10)
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
DFS15PLA
Manufacturer
Eaton
Manufacturer's Part Number
DFS15P-LA
Description
Fan Dimmer SP, 3 Way 1.5A 120V La
Eaton Fan Speed Controller, Quiet 3-Speed, #14 - 12 Awg, 1.5A, 120V, BCK & SD Wiring, Slide Actuator, LT Almd, Fan, 1-Pole, 3-Way, Polycarb Housing 662300
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664662300 / 00032664662300
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.97 (Each)
Standard Packaging
$339.70 (Per 10)
Resources
Images
 
 
DFS15PLA - Large Image
 
DFS15PLA - Small Image
 
DFS15PLA - Large Image
 
DFS15PLA - Large Image
Attachments
 
 
DFS15PLA - Specification Sheet
Other Links
 
 
DFS15PLA - Other
 
DFS15PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Poles
Single-pole
Voltage Rating
120 V
Descriptions
Description
FAN DIMMER SP, 3 WAY 1.5A 120V LA
Product Type
Fan Dimmer SP, 3 Way 1.5A 120V La
extra long description
EWD DFS15P-LA Fan dimmer SP, 3 way
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Long Description
Eaton fan speed controller, Quiet 3-speed, #14 - 12 AWG, 1.5A, 120V, Bck & sd wiring, Slide actuator, Lt almd, Fan, 1-pole, 3-way, Polycarb housing 662300
Special Features
Quiet 3-speed
Additional Information
dimensions
1.9770 IN X 2.0220 IN X 4.3150 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
DFS15P-LA
GTIN
00032664662300
UPC
032664662300
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Fan speed controller
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DFS15PLA.
Jump To:

Cross Referenced

These items are similar to DFS15PLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DFS15P-LA Eaton Wiring Devices 00032664662300
DDH16PLA Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat