DF10PC2 - Decorator Dimmer-0-10V, 120/277VAC, La, V, W

Eaton

  • $56.58 (Each)
  • $56.58 (Each)

  • $2,036.88 (Per 36)
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
DF10PC2
Manufacturer
Eaton
Manufacturer's Part Number
DF10P-C2
Description
Decorator Dimmer-0-10V, 120/277VAC, La, V, W
Eaton 0-10V Decorator Dimmer, Preset Feature, #14 – 12 Awg, 120/277V, Back and Side Wiring, Slide Actuator, Light Almond, White, Ivory, 1000 SQ FT Coverage Illumination, Led, FLR, Single-Pole, Three-Way, 1200W, 1660W, 736834
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736834 / 00032664736834
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.58 (Each)
Standard Packaging
$2,036.88 (Per 36)
Resources
Images
 
 
DF10PC2 - Small Image
 
DF10PC2 - Large Image
 
DF10PC2 - Large Image
 
DF10PC2 - Large Image
Attachments
 
 
DF10PC2 - Specification Sheet
Other Links
 
 
DF10PC2 - Other
 
DF10PC2 - Other
 
DF10PC2 - Other
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
DECORATOR DIMMER-0-10V,120/277VAC,LA,V,W
Product Type
Decorator Dimmer-0-10V, 120/277VAC, La, V, W
extra long description
EWD DF10P-C2 Decorator Dimmer-0-10V
Long Description
Eaton 0-10V decorator dimmer, Preset feature, #14 – 12 AWG, 120/277V, Back and side wiring, Slide actuator, light almond, white, ivory, 1000 sq ft coverage illumination, LED, FLR, single-pole, three-way, 1200W, 1660W, 736834
Special Features
Wallbox Sensors
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Additional Information
dimensions
2.1000 IN X 3.8000 IN X 5.9000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
DF10P-C2
GTIN
00032664736834
UPC
032664736834
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Packaging
Weight per each
0.001
Carton
1
Package
36
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat