DAL06PC1 - Dimmer, All-Load Devine Decorator-W/V/A

Eaton

  • $29.79 (Each)
  • $29.79 (Each)

  • $178.74 (Per 6)
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
DAL06PC1
Manufacturer
Eaton
Manufacturer's Part Number
DAL06P-C1
Description
Dimmer, All-Load Devine Decorator-W/V/A
Dimmer, 60 W, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 In Length, 1.38 In Width, 3.81 In Height, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664731068 / 00032664731068
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.79 (Each)
Standard Packaging
$178.74 (Per 6)
Resources
Images
 
 
DAL06PC1 - Small Image
 
DAL06PC1 - Large Image
 
DAL06PC1 - Large Image
 
DAL06PC1 - Large Image
 
DAL06PC1 - Large Image
Specifications Sheets
 
 
DAL06PC1 - Specification Sheet
Attachments
 
 
DAL06PC1 - Specification Sheet
Other Links
 
 
DAL06PC1 - Other
 
DAL06PC1 - Other
 
DAL06PC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent;Fluorescent
Voltage Rating
120 V
Dimensions and Weight
Length
1.80 in
Width
1.38 in
Height
3.81 in
Descriptions
Description
DIMMER, ALL-LOAD DEVINE DECORATOR-W/V/A
Product Type
Dimmer
Short Description
Dimmer, 120 V, 60 W, Incandescent, Fluorescent
Long Description
Dimmer, 60 W, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 in Length, 1.38 in Width, 3.81 in Height, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.39 lb/EA
extra long description
EWD DAL06P-C1 Dimmer, All-Load DEVI
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Special Features
Preset feature
Additional Information
Power Rating
60 W
Mounting Type
Wall Mount
Maximum Operating Temperature
+40 °C
package quantity
1 CA;6 PK
Minimum Operating Temperature
+0 °C
dimensions
2.1000 IN X 3.8000 IN X 5.9000 IN
load
HALCFLFLRINCLEDELVMLV
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
DAL06P-C1
sub brand
COOPER WIRING DEVICES
GTIN
00032664731068
UPC
032664731068
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DAL06PC1.
Jump To:

Similar Items

Similar items are close alternatives to DAL06PC1, though they may not be 100% alike.

Eaton Decorator Dimmer, 120V, Universal Decorator Dimmer W/ Preset White/Ivory/L...
  • Our Part #: DUL06PC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DUL06P-C2
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($180.54) · 36 ($1,083.24) ·
DUL06PC2 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat