CWL1230P - Plug 30A 480V 3PH 3P3W H/L BW

Eaton

  • $23.49 (Each)
  • $23.49 (Each)

  • $234.90 (Per 10)
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
CWL1230P
Manufacturer
Eaton
Manufacturer's Part Number
CWL1230P
Description
Plug 30A 480V 3PH 3P3W H/L BW
Eaton Auto Grip Locking Plug , #18-8 Awg, 30A, Industrial, 480V, Back Wiring, Black, White, Auto Grip, L12-30, Three-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893678603 / 00040893678603
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.49 (Each)
Standard Packaging
$234.90 (Per 10)
Resources
Images
 
 
CWL1230P - Small Image
 
CWL1230P - Large Image
 
CWL1230P - Video
Attachments
 
 
CWL1230P - Specification Sheet
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
Plug 30A 480V 3PH 3P3W H/L BW
Description
PLUG 30A 480V 3PH 3P3W H/L BW
extra long description
EWD CWL1230P Plug 30A 480V 3PH 3P3W
Long Description
Eaton auto grip locking plug , #18-8 AWG, 30A, Industrial, 480V, Back wiring, Black, white, Auto grip, L12-30, Three-pole, Three-wire, Nylon, 0.38 to 1 in, -40° to 60°C
Special Features
Industrial grd plugs & conns
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
dimensions
2.1300 IN X 2.1300 IN X 3.9000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
CWL1230P
Brand
Eaton
GTIN
00040893678603
UPC
040893678603
Taxonomies, Classifications, and Categories
Type
Standard locking
Category Description
Industrial cord connectors
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CWL1230P.
Jump To:

Cross Referenced

These items are similar to CWL1230P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71230NP Bryant Electric 00781786694422
CWL1230P Eaton Wiring Devices 00040893678603
2681 Leviton 00078477807897
L1230P Legrand Pass & Seymour 00785007123043

* All prices subject to change.

Begin Live Chat