CSB320W - Switch Tog 3WAY 20A 120/277V B/Swire WH

Eaton

  • $9.42 (Each)
  • $9.42 (Each)

  • $471.00 (Per 50)
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
CSB320W
Manufacturer
Eaton
Manufacturer's Part Number
CSB320W
Description
Switch Tog 3WAY 20A 120/277V B/Swire WH
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Back and Side, Screw, White, Three-Way, Brass, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664559143 / 00032664559143
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.42 (Each)
Standard Packaging
$471.00 (Per 50)
Resources
Images
 
 
CSB320W - Large Image
 
CSB320W - Large Image
 
CSB320W - Large Image
 
CSB320W - Small Image
Other Links
 
 
CSB320W - Other
 
CSB320W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
PVC
Descriptions
Product Type
Switch Tog 3WAY 20A 120/277V B/Swire WH
Description
SWITCH TOG 3WAY 20A 120/277V B/SWIRE WH
extra long description
EWD CSB320W Switch Tog 3Way 20A 120
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in
Features
Commercial Grade toggle and decorator switches
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
CSB320W
GTIN
00032664559143
UPC
032664559143
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.15
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CSB320W.
Jump To:

Cross Referenced

These items are similar to CSB320W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSB320BW Bryant Electric 00781786737907
CSB320W Eaton Wiring Devices 00032664559143
CSB320W Hubbell Wiring Device-Kellems 00783585154244
CSB3-20W Leviton 00078477240328
CSB20AC3-W Legrand Pass & Seymour 00785007126297

* All prices subject to change.

Begin Live Chat