CSB115LA - Switch Toggle SP 15A 120/277V B/Swire La

Eaton

  • $9.29 (Each)
  • $9.29 (Each)

  • $464.50 (Per 50)

In-Stock: 9 available at other locations ( find a store with stock)
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
CSB115LA
Manufacturer
Eaton
Manufacturer's Part Number
CSB115LA
Description
Switch Toggle SP 15A 120/277V B/Swire La
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Flush, 120/277V, Back and Side, Screw, Light Almond, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664719028 / 00032664719028
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.29 (Each)
Standard Packaging
$464.50 (Per 50)
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
CSB115LA - Small Image
 
CSB115LA - Large Image
 
CSB115LA - Large Image
 
CSB115LA - Large Image
Attachments
 
 
CSB115LA - Specification Sheet
Other Links
 
 
CSB115LA - Other
 
CSB115LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Material
PVC
Poles
Single-pole
Voltage Rating
120/277 V
Descriptions
Description
SWITCH TOGGLE SP 15A 120/277V B/SWIRE LA
Extra Long Description
EWD CSB115LA Switch Toggle SP 15A 1
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Product Type
Switch Toggle SP 15A 120/277V B/Swire La
Special Features
Commercial Grade
Additional Information
Dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
CSB115LA
GTIN
00032664719028
UPC
032664719028
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,Federal Specification Classification 6241 05,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Mansfield
9 View Store
These alternate items can be purchased instead of CSB115LA.
Jump To:

Cross Referenced

These items are similar to CSB115LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSB115LA Eaton 00032664719028
CSB115LA Hubbell Wiring Device-Kellems 00783585153810
CSB1-15T Leviton 00078477301647
CSB15AC1LA Legrand Pass & Seymour 00785007126037

* All prices subject to change.

Begin Live Chat