CS6365EX - Plug 50A 125/250V 3P4W H/L Nylon BK

Eaton

  • $126.12 (Each)
  • $126.12 (Each)

  • $1,261.20 (Per 10)

In-Stock: 3 available locally (Sherman, TX) (change location)
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
CS6365EX
Manufacturer
Eaton
Manufacturer's Part Number
CS6365EX
Description
Plug 50A 125/250V 3P4W H/L Nylon BK
Locking Plug, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/Red, Zinc Plated, -40 °C Operating Temperature, +105 °C Operating Temperature, Screw Terminal, 2.55 In (Max);2.17 In (Min);0.44 to 1.06 In (Cord) Diameter, 5.35 In Length, #10 to #6 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663888 / 00032664663888
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.12 (Each)
Standard Packaging
$1,261.20 (Per 10)
Stock Availability
Sherman
3 (Check another store)
DFW RDC
0
All Stores
258
Resources
Images
 
 
CS6365EX - Small Image
 
CS6365EX - Large Image
 
CS6365EX - Large Image
 
CS6365EX - Large Image
 
CS6365EX - Large Image
Other Links
 
 
CS6365EX - Other
 
CS6365EX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
125/250 V ac
Wire Size
#10 to #6 AWG
Number of Wires
4
Material
Nylon (Outer Shell);Glass-Filled Nylon (Terminal Retainer/Interior Body)
Terminal Type
Screw
Material, Color, and Finish
Color
Black/Red
Finish
Zinc Plated
Dimensions and Weight
Diameter
2.55 in (Max);2.17 in (Min);0.44 to 1.06 in (Cord)
Length
5.35 in
Descriptions
Product Type
Locking Plug
Description
PLUG 50A 125/250V 3P4W H/L NYLON BK
Long Description
Locking Plug, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Black/Red, Zinc Plated, -40 °C Operating Temperature, +105 °C Operating Temperature, Screw Terminal, 2.55 in (Max);2.17 in (Min);0.44 to 1.06 in (Cord) Diameter, 5.35 in Length, #10 to #6 AWG Wire Size
Features
Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector, 50A, 125/250V/AC Non-NEMA 3-Pole/4-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications.
Short Description
50 A, 125/250 VAC, Locking Plug, Black/Red
Special Features
Pro-Grip Nylon;Wiring Type Back Wire
extra long description
EWD CS6365EX Plug 50A 125/250V 3P4W
Additional Information
Standards Met
California Standard;NAFTA Compliant;RoHS Compliant
Made in USA
yes
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS6365EX
GTIN
00032664663888
UPC
032664663888
Taxonomies, Classifications, and Categories
Type
Pro grip California standard
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
Industrial
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 258

Location search:
These alternate items can be purchased instead of CS6365EX.
Jump To:

Similar Items

Similar items are close alternatives to CS6365EX, though they may not be 100% alike.

Turnlock Plug, 50 A, 125/250 V Ac, 2 Poles, 3 Wires, White, Nylon Material, 2.29...
  • Our Part #: CS6365
  • Sherman Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS6365
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,021.90) ·
CS6365 - Pass & Seymour/Legrand

Sherman Availability: Out Of Stock

Total Availability: In Stock

Book Price

$102.19

Each

QTY:
Each
Add
Locking Device Plug, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C O...
  • Our Part #: CS6365C
  • Sherman Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS6365C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,519.50) ·
CS6365C - Hubbell Wiring Devices

Sherman Availability: Out Of Stock

Total Availability: In Stock

Book Price

$151.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS6365EX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS6365 Bryant Electric 781786611795
CS6365 Eaton Wiring Devices 00040893676630
CS6365EX Eaton Wiring Devices 00032664663888
CS6365C Hubbell Wiring Device-Kellems 00783585827995
CS6365C Leviton 00078477326183
CS6365 Legrand Pass & Seymour 00785007636505

* All prices subject to change.

Begin Live Chat