CS315B - Switch Toggle 3WAY 15A 120/277V Swire BR

Eaton

  • $6.81 (Each)
  • $6.81 (Each)

  • $340.50 (Per 50)
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
CS315B
Manufacturer
Eaton
Manufacturer's Part Number
CS315B
Description
Switch Toggle 3WAY 15A 120/277V Swire BR
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Wall, 120/277V, Side Wire, Screw, Brown, Three-Way, Copper Alloy, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487705 / 00032664487705
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.81 (Each)
Standard Packaging
$340.50 (Per 50)
Resources
Images
 
 
CS315B - Small Image
 
CS315B - Large Image
 
CS315B - Large Image
 
CS315B - Large Image
Brochures
 
 
CS315B - Brochure
Other Links
 
 
CS315B - Other
 
CS315B - Other
 
CS315B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
15
Voltage Rating
120/277 V
Material
PVC
Descriptions
Product Type
Switch Toggle 3WAY 15A 120/277V Swire BR
Description
SWITCH TOGGLE 3WAY 15A 120/277V SWIRE BR
extra long description
EWD CS315B Switch Toggle 3Way 15A 1
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Side wire, Screw, Brown, Three-Way, Copper alloy, Terminals: 0.031 in
Special Features
Commercial Grade
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS315B
GTIN
00032664487705
UPC
032664487705
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6241 05,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS315B.
Jump To:

Cross Referenced

These items are similar to CS315B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS315B Bryant Electric 00781786174474
CS315B Eaton Wiring Devices 00032664487705
CS315 Hubbell Wiring Device-Kellems 00783585902005
CS315-2 Leviton 00078477815601
CS15AC3 Legrand Pass & Seymour 00785007126488

* All prices subject to change.

Begin Live Chat