CS120W - Switch Toggle SP 20A 120/277V Swire WH

Eaton

  • $6.31 (Each)
  • $6.31 (Each)

  • $63.10 (Per 10)

  • $631.00 (Per 100)

In-Stock: 11,573 available at other locations ( find a store with stock)
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
CS120W
Manufacturer
Eaton
Manufacturer's Part Number
CS120W
Description
Switch Toggle SP 20A 120/277V Swire WH
Switch, 1 Pole, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, White, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664488238 / 00032664488238
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Carton
$63.10 (Per 10)
Standard Packaging
$631.00 (Per 100)
Stock Availability
Fayetteville
0 (Find nearest stock)
Springdale
0
All Stores
11,573
Resources
Images
 
 
CS120W - Small Image
 
CS120W - Large Image
 
CS120W - Large Image
 
CS120W - Large Image
 
CS120W - Large Image
Other Links
 
 
CS120W - Other
 
CS120W - Other
 
CS120W - Other
Brochures
 
 
CS120W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Thermoset (Body);Nylon (Toggle)
Poles
Single-pole
Voltage Rating
120/227 V
Material, Color, and Finish
Color
White
Contact Material
Silver Alloy
Descriptions
Description
SWITCH TOGGLE SP 20A 120/277V SWIRE WH
Extra Long Description
EWD CS120W Switch Toggle SP 20A 120
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Long Description
Switch, 1 Pole, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, White, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Product Type
Switch
Short Description
20 A, 120/227 V, Switch, Com, White
Special Features
Patent Pending Spring Cup Toggle Design for Robust Actuation
Additional Information
Actuator Type
Toggle
Connection Type
Screw
Dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Screw Mount
Package Quantity
1 CT;10 PK
Standards Met
Flammability Rating Ul 94v-2;cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS120W
GTIN
00032664488238
UPC
032664488238
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight
0.15 lb
Weight per each
0.11
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Nema Rating
NEMA wd-1
Standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,573

Location search:

Greater Springdale Area

Location Stock Available
These alternate items can be purchased instead of CS120W.
Jump To:

Similar Items

Similar items are close alternatives to CS120W, though they may not be 100% alike.

Cross Referenced

These items are similar to CS120W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS120BW Bryant Electric 00781786174467
CS120W Eaton Wiring Devices 00032664488238
CS120W Hubbell Wiring Device-Kellems 00783585901145
CS120-2W Leviton 00078477815748
CS220-2W Leviton 00078477815786
CS20AC1-W Legrand Pass & Seymour 00785007126471

* All prices subject to change.

Begin Live Chat