CS120BK - Switch Toggle SP 20A 120/277V Swire BK

Eaton

  • $4.80 (Each)
  • $4.80 (Each)

  • $48.00 (Per 10)

  • $240.00 (Per 50)
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
CS120BK
Manufacturer
Eaton
Manufacturer's Part Number
CS120BK
Description
Switch Toggle SP 20A 120/277V Swire BK
Switch, 1 Pole, 20 A, 120/227 V, Thermoplastic (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, Black, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750786 / 00032664750786
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.80 (Each)
Carton
$48.00 (Per 10)
Standard Packaging
$240.00 (Per 50)
Resources
Images
 
 
CS120BK - Small Image
 
CS120BK - Large Image
 
CS120BK - Large Image
 
CS120BK - Large Image
 
CS120BK - Large Image
Brochures
 
 
CS120BK - Brochure
Other Links
 
 
CS120BK - Other
 
CS120BK - Other
 
CS120BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/227 V
Material
Thermoplastic (Body);Nylon (Toggle)
Poles
1
amperage rating
20
Material, Color, and Finish
Contact Material
Silver Alloy
Descriptions
Product Type
Switch
Long Description
Switch, 1 Pole, 20 A, 120/227 V, Thermoplastic (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, Black, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
20 A, 120/227 V, Switch, Black
Special Features
Side Wiring;Includes Silver Alloy Contacts;Brass Terminal Screws;Zinc Plated Steel Auto Grounding Mounting Bridge;Brass (Green) Ground Screw
Description
SWITCH TOGGLE SP 20A 120/277V SWIRE BK
extra long description
EWD CS120BK Switch Toggle SP 20A 12
Additional Information
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;CSA Certified;Federal Specification W-S-896
package quantity
1 CT;10 PK
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS120BK
GTIN
00032664750786
UPC
032664750786
Taxonomies, Classifications, and Categories
Type
Commercial grade toggle switch
Category Description
Commercial switches
Packaging
Weight
0.15 lb
Weight per each
0.12
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat