CR15W - Recp Duplex 15A 125V 2P3W Swire STR WH

Eaton

  • $2.57 (Each)
  • $2.57 (Each)

  • $25.70 (Per 10)

  • $257.00 (Per 100)

In-Stock: 16 available locally (Rome, GA) (change location)
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
CR15W
Manufacturer
Eaton
Manufacturer's Part Number
CR15W
Description
Recp Duplex 15A 125V 2P3W Swire STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Flush Mount;Wall Mount, 3.3 In Length, PVC Material, White, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664489037 / 00032664489037
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$25.70 (Per 10)
Standard Packaging
$257.00 (Per 100)
Stock Availability
Rome
16 (Check another store)
Atlanta
126
All Stores
3,040
Resources
Images
 
 
CR15W - Large Image
 
CR15W - Large Image
 
CR15W - Large Image
 
CR15W - Small Image
 
CR15W - Large Image
Attachments
 
 
CR15W - Specification Sheet
Other Links
 
 
CR15W - Other
 
CR15W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
3.3 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 15A 125V 2P3W SWIRE STR WH
Features
Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
15 A, 125 V, Duplex Receptacle, White, NEMA 5-15R, Res
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Flush Mount;Wall Mount, 3.3 in Length, PVC Material, White, 0.2000 lb
extra long description
EWD CR15W Recp Duplex 15A 125V 2P3W
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Flush Mount;Wall Mount
Standards Met
UL Listed;NEC(R) Article 406.12;cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;NOM Certified
package quantity
10 CT;100 PK
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CR15W
GTIN
00032664489037
UPC
032664489037
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.2000 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
standard
cULus Listed,NOM,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CR15W.
Jump To:

Similar Items

Similar items are close alternatives to CR15W, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR15W
  • Rome Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.18) · 100 ($311.82) ·
CR15W - Pass & Seymour/Legrand

Rome Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: 5250SW
  • Rome Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.18) · 100 ($311.82) ·
5250SW - Pass & Seymour/Legrand

Rome Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR15W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5242W Bryant Electric 00781786624818
5252-W Bryant Electric n/a
5252W Bryant Electric n/a
CBRS15W Bryant Electric 00781786161146
CRS15W Bryant Electric 00781786161047
CR15W Eaton Wiring Devices 00032664489037
BR15W Eaton Wiring Devices 00032664515064
CRF15WHI Hubbell Wiring Device-Kellems 00783585107837
BR15W Hubbell Wiring Device-Kellems n/a
CR15W Hubbell Wiring Device-Kellems n/a
CRS15W Hubbell Wiring Device-Kellems n/a
CR15-W Leviton 00078477815205
5242-W Leviton 00078477788103
82141 Morris 00601986821414
CR15-W Legrand Pass & Seymour 00785007119084

* All prices subject to change.

Begin Live Chat