BR20LA - Recp Duplex 20A 125V 2P3W STR B/Swire La

Eaton

  • $4.74 (Each)
  • $4.74 (Each)

  • $47.40 (Per 10)

  • $474.00 (Per 100)
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
BR20LA
Manufacturer
Eaton
Manufacturer's Part Number
BR20LA
Description
Recp Duplex 20A 125V 2P3W STR B/Swire La
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Light Almond, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750748 / 00032664750748
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$47.40 (Per 10)
Standard Packaging
$474.00 (Per 100)
Resources
Images
 
 
BR20LA - Large Image
 
BR20LA - Large Image
 
BR20LA - Large Image
 
BR20LA - Small Image
 
BR20LA - Video
Attachments
 
 
BR20LA - Specification Sheet
Brochures
 
 
BR20LA - Brochure
Other Links
 
 
BR20LA - Other
 
BR20LA - Other
 
BR20LA - Other
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
Recp Duplex 20A 125V 2P3W STR B/Swire La
extra long description
EWD BR20LA Recp Duplex 20A 125V 2P3
Description
RECP DUPLEX 20A 125V 2P3W STR B/SWIRE LA
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Light almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8800 IN X 4.2000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
BR20LA
Brand
Eaton Wiring Devices
GTIN
00032664750748
UPC
032664750748
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL,Federal Specification Classification 6233 01
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat