AHL520R - Recp Single 20A 125V 2P3W H/L BK

Eaton

  • $18.10 (Each)
  • $18.10 (Each)

  • $905.00 (Per 50)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL520R
Manufacturer
Eaton
Manufacturer's Part Number
AHL520R
Description
Recp Single 20A 125V 2P3W H/L BK
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676937 / 00040893676937
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.10 (Each)
Standard Packaging
$905.00 (Per 50)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
5
Resources
Attachments
 
 
AHL520R - Specification Sheet
 
AHL520R - Specification Sheet
Other Links
 
 
AHL520R - Other
Brochures
 
 
AHL520R - Brochure
Images
 
 
AHL520R - Small Image
 
AHL520R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
STRGHT BLADE PLG&CONNEC
Current Rating
20 A
Material
Glass-Filled Nylon
Number Of Wires
3
Material, Color, and Finish
Color
Black
Descriptions
Description
RECP SINGLE 20A 125V 2P3W H/L BK
Extra Long Description
EWD AHL520R Recp Single 20A 125V 2P
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Product Type
single Receptacle
Short Description
20 A, 125 V, Single Receptacle, Black
Special Features
Wiring Type Back and Side Wire
Additional Information
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
Dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Package Quantity
1 CT;50 Pk
Receptacle Type
Single
Standards Met
UL Listed;CSA Certified;FULS Listed
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
AHL520R
GTIN
00040893676937
UPC
040893676937
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Locking Receptacle
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
5-20
Standard
cULus Listed,NOM,CSA certified,UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
2 View Store
Stephenville
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
2 View Store
These alternate items can be purchased instead of AHL520R.
Jump To:

Similar Items

Similar items are close alternatives to AHL520R, though they may not be 100% alike.

Cross Referenced

These items are similar to AHL520R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70520FR Bryant Electric 00781786688537
AHL520R Eaton Wiring Devices 00040893676937
CWL520R Eaton Wiring Devices 00040893670164
66400-BK Enerlites 00883951216597
HBL2310 Hubbell Wiring Device-Kellems 00783585235509
2310 Leviton 00078477801109
L520-R Legrand Pass & Seymour 00785007252057
4747 Woodhead 00786788747473
70520FR Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat