AHL1530R - Recp Single 30A 250V 3PH 3P4W H/L BK

Eaton

  • $59.87 (Each)
  • $59.87 (Each)

  • $2,993.50 (Per 50)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1530R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1530R
Description
Recp Single 30A 250V 3PH 3P4W H/L BK
Single Receptacle, 30 A, 250 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.12 In Width, Glass-Filled Nylon Material, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677521 / 00040893677521
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.87 (Each)
Standard Packaging
$2,993.50 (Per 50)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
0
All Stores
15
Resources
Other Links
 
 
AHL1530R - Other
Attachments
 
 
AHL1530R - Specification Sheet
 
AHL1530R - Specification Sheet
Brochures
 
 
AHL1530R - Brochure
Images
 
 
AHL1530R - Small Image
 
AHL1530R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
STRGHT BLADE PLG&CONNEC
Current Rating
30 A
Material
Glass-Filled Nylon
Number Of Wires
4
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.62 in
Width
1.12 in
Descriptions
Description
RECP SINGLE 30A 250V 3PH 3P4W H/L BK
Extra Long Description
EWD AHL1530R Recp Single 30A 250V 3
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Single Receptacle, 30 A, 250 V, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.12 in Width, Glass-Filled Nylon Material, Black
Product Type
single Receptacle
Short Description
30 A, 250 V, Single Receptacle, Black, 2 Poles, 3 Wires
Special Features
Wiring Type Back and Side Wire
Additional Information
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
Dimensions
4.2500 IN X 2.0000 IN X 2.0000 IN
Package Quantity
1 CT;50 Pk
Receptacle Type
Single
Standards Met
UL Listed;CSA Certified;FULS Listed
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
AHL1530R
GTIN
00040893677521
UPC
040893677521
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Receptacle
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
15-30
Standard
CSA certified,Federal Specification Classification 6233 01,NOM,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
2 View Store

M-Z

Location Stock Available
Pryor
1 View Store
Stillwater
12 View Store
These alternate items can be purchased instead of AHL1530R.
Jump To:

Similar Items

Similar items are close alternatives to AHL1530R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat