AHL1120R - Recp Single 20A 250V 3PH 3P3W H/L BK

Eaton

  • $34.70 (Each)
  • $34.70 (Each)

  • $1,735.00 (Per 50)
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
AHL1120R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1120R-OBS
Description
Recp Single 20A 250V 3PH 3P3W H/L BK
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 250V, Back and Side Wiring, Black, Brass, Single, L11-20, Three-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677309 / 00040893677309
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.70 (Each)
Standard Packaging
$1,735.00 (Per 50)
Resources
Images
 
 
AHL1120R - Large Image
 
AHL1120R - Large Image
 
AHL1120R - Small Image
 
AHL1120R - Video
Attachments
 
 
AHL1120R - Specification Sheet
Other Links
 
 
AHL1120R - Other
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
Recp Single 20A 250V 3PH 3P3W H/L BK
Description
RECP SINGLE 20A 250V 3PH 3P3W H/L BK
Long Description
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 250V, Back and side wiring, Black, Brass, Single, L11-20, Three-pole, Three-wire, Glass-filled nylon
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1120R-OBS Recp Single 20A 25
Additional Information
dimensions
1.5600 IN X 1.0600 IN X 3.6400 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AHL1120R-OBS
Brand
Eaton
GTIN
00040893677309
UPC
040893677309
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NOM,UL,Federal Specification Classification 6233 01,CSA certified,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL1120R.
Jump To:

Cross Referenced

These items are similar to AHL1120R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71120FR Bryant Electric 00781786693333
CWL1120R Eaton Wiring Devices 00040893677309
2370 Leviton 00078477045305
L1120R Legrand Pass & Seymour 00785007112054

* All prices subject to change.

Begin Live Chat