AHIG5362V - Recp Duplex Ig 20A 125V 2P3W STR B&S Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHIG5362V
Manufacturer
Eaton
Manufacturer's Part Number
AHIG5362V
Description
Recp Duplex Ig 20A 125V 2P3W STR B&S Iv
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14 to 10 Awg, 20A, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664350306 / 00032664350306
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AHIG5362V - Small Image
 
AHIG5362V - Large Image
 
AHIG5362V - Large Image
 
AHIG5362V - Large Image
 
AHIG5362V - Video
Attachments
 
 
AHIG5362V - Specification Sheet
Brochures
 
 
AHIG5362V - Brochure
Other Links
 
 
AHIG5362V - Other
 
AHIG5362V - Other
 
AHIG5362V - Other
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
Recp Duplex Ig 20A 125V 2P3W STR B&S Iv
Description
RECP DUPLEX IG 20A 125V 2P3W STR B&S IV
extra long description
EWD AHIG5362V Recp Duplex IG 20A 12
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Special Features
Industrial grade
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14 to 10 AWG,20A,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8900 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHIG5362V
GTIN
00032664350306
UPC
032664350306
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty industrial specification grade
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6233 01,UL,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHIG5362V.
Jump To:

Similar Items

Similar items are close alternatives to AHIG5362V, though they may not be 100% alike.

Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 1...
  • Our Part #: IG5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($129.12) · 100 ($1,291.17) ·
IG5362I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AHIG5362V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHIG5362V Eaton Wiring Devices 00032664350306
IG8300V Eaton Wiring Devices 00032664560439
IG5362 Hubbell Wiring Device-Kellems 00783585778402
5362-IGI Leviton 00078477053263
IG8300 Legrand Pass & Seymour 00785007830347
PTIG8300I Legrand Pass & Seymour 00785007278064

* All prices subject to change.

Begin Live Chat