AHCL830R - CCL Recp 30A 480V 2P3W RD&BK

Eaton

  • $44.59 (Each)
  • $44.59 (Each)

  • $445.90 (Per 10)
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
AHCL830R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL830R
Description
CCL Recp 30A 480V 2P3W RD&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L8-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758652 / 00032664758652
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.59 (Each)
Standard Packaging
$445.90 (Per 10)
Resources
Images
 
 
AHCL830R - Large Image
 
AHCL830R - Large Image
 
AHCL830R - Large Image
 
AHCL830R - Large Image
 
AHCL830R - Large Image
 
AHCL830R - Large Image
 
AHCL830R - Large Image
 
AHCL830R - Small Image
 
AHCL830R - Video
360 Images
 
 
AHCL830R - 360 Image
Attachments
 
 
AHCL830R - Specification Sheet
Other Links
 
 
AHCL830R - Other
 
AHCL830R - Other
 
AHCL830R - Other
 
AHCL830R - Other
 
AHCL830R - Other
 
AHCL830R - Other
 
AHCL830R - Other
 
AHCL830R - Other
 
AHCL830R - Other
 
AHCL830R - Other
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
CCL Recp 30A 480V 2P3W RD&BK
Description
CCL RECP 30A 480V 2P3W RD&BK
extra long description
EWD AHCL830R CCL Recp 30A 480V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 480V, Back and Side, Red, Black, Ultra grip, Glass filled Nylon, L8-30, Two-pole, Three-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Additional Information
media
Yes
dimensions
1.6200 IN X 1.0300 IN X 3.6400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL830R
GTIN
00032664758652
UPC
032664758652
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.33
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL830R.
Jump To:

Similar Items

Similar items are close alternatives to AHCL830R, though they may not be 100% alike.

Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back and Side Wiring...
  • Our Part #: AHL830R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AHL830R-OBS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AHL830R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat