AHCL1920C - CCL Conn 20A 277/480V 3PH 4P4W, RD&BK

Eaton

  • $69.06 (Each)
  • $69.06 (Each)

  • $690.60 (Per 10)
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
AHCL1920C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1920C
Description
CCL Conn 20A 277/480V 3PH 4P4W, RD&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-20, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664760396 / 00032664760396
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.06 (Each)
Standard Packaging
$690.60 (Per 10)
Resources
Images
 
 
AHCL1920C - Large Image
 
AHCL1920C - Large Image
 
AHCL1920C - Large Image
 
AHCL1920C - Small Image
 
AHCL1920C - Large Image
 
AHCL1920C - Large Image
 
AHCL1920C - Large Image
 
AHCL1920C - Large Image
 
AHCL1920C - Video
360 Images
 
 
AHCL1920C - 360 Image
Attachments
 
 
AHCL1920C - Specification Sheet
Other Links
 
 
AHCL1920C - Other
 
AHCL1920C - Other
 
AHCL1920C - Other
 
AHCL1920C - Other
 
AHCL1920C - Other
 
AHCL1920C - Other
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
CCL CONN 20A 277/480V 3PH 4P4W, RD&BK
extra long description
EWD AHCL1920C CCL Conn 20A 277/480V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Product Type
CCL Conn 20A 277/480V 3PH 4P4W, RD&BK
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra grip, Nylon, L19-20, Four-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.1300 IN X 2.3000 IN X 3.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1920C
GTIN
00032664760396
UPC
032664760396
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL1920C.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1920C, though they may not be 100% alike.

Eaton Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 20A, Industrial, 277/4...
  • Our Part #: AHL1920C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1920C-OBS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,253.10) ·
AHL1920C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$125.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat