AHBDS70 - Supp Grip Busdrop Single Eye 0.70-0.85"

Eaton

  • $30.72 (Each)
  • $30.72 (Each)

  • $1,536.00 (Per 50)
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
AHBDS70
Manufacturer
Eaton
Manufacturer's Part Number
BDS70
Description
Supp Grip Busdrop Single Eye 0.70-0.85"
Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.70 to 0.85 In Cable/Cord Size, 8.5 In Mesh Length, 9 In (Bale) Eye Length
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646633 / 00040893646633
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.72 (Each)
Standard Packaging
$1,536.00 (Per 50)
Resources
Attachments
 
 
AHBDS70 - Specification Sheet
Images
 
 
AHBDS70 - Large Image
 
AHBDS70 - Small Image
 
AHBDS70 - Large Image
Specifications Sheets
 
 
AHBDS70 - Specification Sheet
Other Links
 
 
AHBDS70 - Other
Brochures
 
 
AHBDS70 - Brochure
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
Galvanized Steel
Material, Color, and Finish
Color
Silver (Spring)
Descriptions
Product Type
Single Eye Bus Drop Grip
Long Description
Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.70 to 0.85 in Cable/Cord Size, 8.5 in Mesh Length, 9 in (Bale) Eye Length
Short Description
Single Eye Bus Drop Grip, Galvanized Steel, .70-.85
Special Features
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing;Bus Drop Grips are Woven of Galvanized Steel Wire
Description
SUPP GRIP BUSDROP SINGLE EYE 0.70-0.85"
extra long description
EWD BDS70 Supp Grip BusDrop Single
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Additional Information
Cable/Cord Size
0.70 to 0.85 in
Mesh Length
8.5 in;215.9 mm
Eye Length
9 in;228.6 mm (Bale)
package quantity
1 CT;50 Pk
Made in USA
yes
Standards Met
CSA certified
dimensions
16.7500 IN X 2.5000 IN X 0.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
BDS70
sub brand
Arrow Hart
GTIN
00040893646633
UPC
040893646633
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Bus drop support grip
Packaging
Weight per each
0.095
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial;Indoor;Outdoor
standard
CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHBDS70.
Jump To:

Cross Referenced

These items are similar to AHBDS70 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD085 American Fittings 00662364040100
BDS70 Eaton Wiring Devices 00040893646633
73041280 Hubbell Wiring Device-Kellems 00783585330204
L7985 Leviton 00078477973424
FC70 Legrand Pass & Seymour 00785007998740
7304-005 Remke 00785411102368
36569 Woodhead 00786788365691

* All prices subject to change.

Begin Live Chat