073041280 - SGL Eye, Bus Drop Grip, .73-.85"

Wiring Device-Kellems

  • $32.22 (Each)
  • $32.22 (Each)

  • $322.20 (Per 10)
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
073041280
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073041280
Description
SGL Eye, Bus Drop Grip, .73-.85"
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag) Material, 0.73 to 0.85 In Cable/Cord Size, 140 LB Capacity, 6-3/4 In Mesh Length, 7 In Eye Length, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585330204 / 0783585330204 / 00783585330204
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.22 (Each)
Standard Packaging
$322.20 (Per 10)
Resources
Other Links
 
 
073041280 - Other
 
073041280 - Other
 
073041280 - Other
 
073041280 - Other
Images
 
 
073041280 - Large Image
 
073041280 - Small Image
 
073041280 - Large Image
Attachments
 
 
073041280 - Specification Sheet
Specifications Sheets
 
 
073041280 - Specification Sheet
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
Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag)
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
SGL EYE, BUS DROP GRIP, .73-.85"
Product Type
Bus Drop Support Grip
Long Description
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag) Material, 0.73 to 0.85 in Cable/Cord Size, 140 lb Capacity, 6-3/4 in Mesh Length, 7 in Eye Length, 0.1 lb/EA
Features
Kellems Wire Management, Bus Drop Grips, Single Eye, .73-.85"
Short Description
Bus Drop Support Grip, .73-.85"
Special Features
Provide Support for Flexible Cord or Bus Drop Cable at Bus Duct;Absorb Tension, Vibration and Pull With No Cable Damage;Patented Mesh Construction
extra long description
HWDK 073041280 SGL EYE, BUS DROP GR
Construction
Woven
Additional Information
Cable/Cord Size
0.73 to 0.85 in;1.85 to 2.16 mm
for use with
Flexible Cord or Bus Drop Cable at Bus Duct
Mesh Length
6-3/4 in
Eye Length
7 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
pallet quantity
1350
Cable Size
.73"-.85" (1.85-2.16)
Manufacturer Information
Manufacturers Part Number
073041280
Brand
WIRING DEVICE-KELLEMS
sub brand
Kellems(R)
series
Bus Drop
GTIN
00783585330204
UPC
783585330204
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Eye
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Capacity
140 lb;622.7 N
Application
Wire Management
Mounting
Locknut or Tapped Hole
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 073041280.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 073041280.

Bus Drop Support Grips, Single Eye, Wide Range, Galvanized Steel, 0.73-0.85"
  • Our Part #: 73041280
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 073041280
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.22) ·
73041280 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 073041280 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD085 American Fittings 00662364040100
BDS70 Eaton Wiring Devices 00040893646633
73041280 Hubbell Wiring Device-Kellems 00783585330204
L7985 Leviton 00078477973424
FC70 Legrand Pass & Seymour 00785007998740
7304-005 Remke 00785411102368
36569 Woodhead 00786788365691

* All prices subject to change.

Begin Live Chat