AH430C12W - Conn Pin&Sleeve 30A 125/250V 3P4W WT or

Eaton

  • $118.82 (Each)
  • $118.82 (Each)

  • $2,851.68 (Per 24)
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
AH430C12W
Manufacturer
Eaton
Manufacturer's Part Number
AH430C12W
Description
Conn Pin&Sleeve 30A 125/250V 3P4W WT or
Connector Pin and Sleeve 30 Amp 125/250 Volt 3 Pole 4 Wire WT Orange
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732706 / 00032664732706
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.82 (Each)
Standard Packaging
$2,851.68 (Per 24)
Resources
Attachments
 
 
AH430C12W - Specification Sheet
Images
 
 
AH430C12W - Large Image
 
AH430C12W - Large Image
 
AH430C12W - Large Image
 
AH430C12W - Small Image
 
AH430C12W - Video
Other Links
 
 
AH430C12W - Other
 
AH430C12W - Other
 
AH430C12W - Other
Brochures
 
 
AH430C12W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.433-0.985
Voltage Rating
125/250V/AC
Poles
3
Phase
3
amperage rating
30
Material
Nylon;Other
connection
Pin & Sleeve
Dimensions and Weight
Size
10.375 x 4.75 x 4.813
Descriptions
Description
CONN PIN&SLEEVE 30A 125/250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Conn Pin&Sleeve 30A 125/250V 3P4W WT or
extra long description
EWD AH430C12W Conn Pin&Sleeve 30A 1
Long Description
CONNECTOR PIN AND SLEEVE 30 AMP 125/250 VOLT 3 POLE 4 WIRE WT ORANGE
Special Features
Watertight P&S connectors
Additional Information
media
Yes
dimensions
10.3750 IN X 4.7500 IN X 4.8130 IN
Manufacturer Information
Manufacturers Part Number
AH430C12W
Brand
Eaton
GTIN
00032664732706
UPC
032664732706
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Packaging
Weight per each
24
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
Cable
standard
IEC, UL, CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH430C12W.
Jump To:

Cross Referenced

These items are similar to AH430C12W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
430C12W Bryant Electric 00781786251175
AH430C12W Eaton Wiring Devices 00032664732706
CD430C12W Eaton Wiring Devices 00040893694054
HBL430C12W Hubbell Wiring Device-Kellems 00783585404493
430C12W Leviton 00078477838716
PS430C12W Legrand Pass & Seymour 00785007621228

* All prices subject to change.

Begin Live Chat