AH420P7W - Plug Pin&Sleeve 20A 480V 3PH 3P4W WT RD

Eaton

  • $112.98 (Each)
  • $112.98 (Each)

  • $18,076.80 (Per 160)
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
AH420P7W
Manufacturer
Eaton
Manufacturer's Part Number
AH420P7W
Description
Plug Pin&Sleeve 20A 480V 3PH 3P4W WT RD
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #12 - #10 Awg, 20A, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, Nylon, Three-Pole, Four-Wire, Grounding, 0.333-0.775IN (0.85-1.97CM), Male, 5 HP, Nylon, Three-Phase
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664733499 / 00032664733499
Weight per unit
160 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.98 (Each)
Standard Packaging
$18,076.80 (Per 160)
Resources
Attachments
 
 
AH420P7W - Specification Sheet
Images
 
 
AH420P7W - Large Image
 
AH420P7W - Large Image
 
AH420P7W - Large Image
 
AH420P7W - Video
Other Links
 
 
AH420P7W - Other
 
AH420P7W - Other
 
AH420P7W - Other
Brochures
 
 
AH420P7W - Brochure
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
Nylon
Descriptions
Description
PLUG PIN&SLEEVE 20A 480V 3PH 3P4W WT RD
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Plug Pin&Sleeve 20A 480V 3PH 3P4W WT RD
extra long description
EWD AH420P7W Plug Pin&Sleeve 20A 48
Long Description
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #12 - #10 AWG, 20A, 3Ø 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, 0.333-0.775in (0.85-1.97cm), Male, 5 HP, Nylon, Three-phase
Special Features
Watertight P&S plugs
Additional Information
media
Yes
dimensions
8.5000 IN X 4.3750 IN X 4.3750 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH420P7W
GTIN
00032664733499
UPC
032664733499
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve plug
Packaging
Weight per each
160
Carton
1
Package
160
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
Contact Manufacturer,cRUus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH420P7W.
Jump To:

Cross Referenced

These items are similar to AH420P7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
420P9W Bryant Electric 00781786251083
AH420P7W Eaton Wiring Devices 00032664733499
CD420P9W Eaton Wiring Devices 00040893693965
HBL420P9W Hubbell Wiring Device-Kellems 00783585404394
420P9W Leviton 00078477838136
PS420P9W Legrand Pass & Seymour 00785007420326
420P9W Woodhead 00786788703301
420P7W Bryant Electric 00781786251076

* All prices subject to change.

Begin Live Chat