AH360C6W - Conn Pin&Sleeve 60A 250V 2P3W WT BL

Eaton

  • $290.46 (Each)
  • $290.46 (Each)

  • $3,485.52 (Per 12)
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
AH360C6W
Manufacturer
Eaton
Manufacturer's Part Number
AH360C6W
Description
Conn Pin&Sleeve 60A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, Nylon, 2-Pole, 3-Wire, 0.66-1.5IN (1.68-3.81CM), Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732836 / 00032664732836
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.46 (Each)
Standard Packaging
$3,485.52 (Per 12)
Resources
Images
 
 
AH360C6W - Large Image
 
AH360C6W - Large Image
 
AH360C6W - Large Image
 
AH360C6W - Small Image
 
AH360C6W - Video
Attachments
 
 
AH360C6W - Specification Sheet
Brochures
 
 
AH360C6W - Brochure
Other Links
 
 
AH360C6W - Other
 
AH360C6W - Other
 
AH360C6W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.66-1.5
Phase
1
Poles
2
Voltage Rating
250V/AC
amperage rating
60
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
11.5 x 5.125 x 5.125
Descriptions
Description
CONN PIN&SLEEVE 60A 250V 2P3W WT BL
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, 0.66-1.5in (1.68-3.81cm), Female, Nylon
Special Features
Watertight P&S connectors
Product Type
Conn Pin&Sleeve 60A 250V 2P3W WT BL
extra long description
EWD AH360C6W Conn Pin&Sleeve 60A 25
Additional Information
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH360C6W
Brand
Eaton
GTIN
00032664732836
UPC
032664732836
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cRUus
Mounting
Cable
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH360C6W.
Jump To:

Cross Referenced

These items are similar to AH360C6W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
360C6W Bryant Electric 00781786250611
AH360C6W Eaton Wiring Devices 00032664732836
CD360C6W Eaton Wiring Devices 00040893622897
HBL360C6W Hubbell Wiring Device-Kellems 00783585403786
360C6W Leviton 00078477838648
PS360C6W Legrand Pass & Seymour 00785007840063

* All prices subject to change.

Begin Live Chat