AH1221W - SW Toggle SP 20A 120/277V Autogrd B&S WH

Eaton

  • $13.81 (Each)
  • $13.81 (Each)

  • $138.10 (Per 10)

In-Stock: 2 available locally (Pecos, TX) (change location)
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
AH1221W
Manufacturer
Eaton
Manufacturer's Part Number
AH1221W
Description
SW Toggle SP 20A 120/277V Autogrd B&S WH
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664734694 / 00032664734694
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.81 (Each)
Standard Packaging
$138.10 (Per 10)
Stock Availability
Pecos
2 (Check another store)
Odessa
7
All Stores
314
Resources
Images
 
 
AH1221W - Small Image
 
AH1221W - Large Image
 
AH1221W - Large Image
 
AH1221W - Large Image
 
AH1221W - Video
Attachments
 
 
AH1221W - Specification Sheet
Brochures
 
 
AH1221W - Brochure
Other Links
 
 
AH1221W - Other
 
AH1221W - Other
 
AH1221W - Other
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
120/277 V
amperage rating
20
Poles
1
Material
Polycarbonate
Descriptions
Description
SW TOGGLE SP 20A 120/277V AUTOGRD B&S WH
extra long description
EWD AH1221W SW Toggle SP 20A 120/27
Product Type
SW Toggle SP 20A 120/277V Autogrd B&S WH
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Special Features
Commercial Grade
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate
Additional Information
media
Yes
dimensions
1.3000 IN X 1.0050 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AH1221W
GTIN
00032664734694
UPC
032664734694
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification W-S-896E,cULus Listed,NOM
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AH1221W.
Jump To:

Similar Items

Similar items are close alternatives to AH1221W, though they may not be 100% alike.

1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
  • Our Part #: PS20AC1W
  • Pecos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS20AC1-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($806.56) ·
PS20AC1W - Pass & Seymour/Legrand

Pecos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat