8450N - Recp Single 50A 250V 3PH 3P4W STR BK

Eaton

  • $168.75 (Each)
  • $168.75 (Each)

  • $1,687.50 (Per 10)
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
8450N
Manufacturer
Eaton
Manufacturer's Part Number
8450N
Description
Recp Single 50A 250V 3PH 3P4W STR BK
Eaton Power Device Receptacle, #14 to 10 Awg, 50A, Flush, 250V, Back and Side, Black, Nema 15-50R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Three-Phase, Power
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893018638 / 00040893018638
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.75 (Each)
Standard Packaging
$1,687.50 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
218
Resources
Images
 
 
8450N - Small Image
 
8450N - Large Image
Attachments
 
 
8450N - Specification Sheet
Brochures
 
 
8450N - Brochure
Other Links
 
 
8450N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8450N.
Jump To:

Similar Items

Similar items are close alternatives to 8450N, though they may not be 100% alike.

Straight Blade Receptacle, 50 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connect...
  • MFR Part #: 5750
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($768.93) ·
5750 - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$76.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8450N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8450N Eaton Wiring Devices 00040893018638
HBL8450A Hubbell Wiring Device-Kellems 00783585015156
8450 Leviton 00078477843321
8450IG Leviton 00078477843338
5750 Legrand Pass & Seymour 00785007575002
8450FR Bryant Electric 00781786674103
8450A Leviton n/a

* All prices subject to change.

Begin Live Chat