7770 - Cover WP For 50A Locking Recp Cast Alum

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7770
Manufacturer
Eaton
Manufacturer's Part Number
7770
Description
Cover WP For 50A Locking Recp Cast Alum
Eaton Receptacle Cover, Lift Lid Receptacle Cover, Gray, Standard Receptacle, Wet, Die-Cast Aluminum, Surface, 1, Verticle, Self-Closing, Used With 50A Locking
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
040893052618 / 00040893052618
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7770 - Large Image
 
7770 - Large Image
 
7770 - Large Image
 
7770 - Small Image
Attachments
 
 
7770 - Specification Sheet
Other Links
 
 
7770 - Other
 
7770 - Other
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
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Cover WP For 50A Locking Recp Cast Alum
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Description
COVER WP FOR 50A LOCKING RECP CAST ALUM
Long Description
Eaton receptacle cover, Lift Lid Receptacle Cover, Gray, Standard receptacle, Wet, Die-Cast Aluminum, Surface, 1, Verticle, Self-closing, used with 50A locking
Special Features
Self-closing, used with 50A locking
extra long description
EWD 7770 Cover WP for 50A Locking R
Additional Information
dimensions
2.7500 IN X 2.2500 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
7770
GTIN
00040893052618
UPC
040893052618
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7770.
Jump To:

Cross Referenced

These items are similar to 7770 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7770 Bryant Electric 781786629905
WPC2 Bryant Electric 00781786001572
7770 Eaton Wiring Devices 00040893052618
WP2 Eaton Wiring Devices 00040893626093
HBL7770 Hubbell Wiring Device-Kellems 00783585809519
WP2 Hubbell Wiring Device-Kellems 00783585392288
HBL7774WO Hubbell Wiring Device-Kellems 00783585809526
7770 Leviton 00078477822586
WP2 Leviton 00078477677766
7770 Legrand Pass & Seymour 00785007776607
WPG2 Legrand Pass & Seymour 00785007065329

* All prices subject to change.

Begin Live Chat