7739LAB0X - Led Steplight W Louverd WP, La

Eaton

  • $34.04 (Each)
  • $34.04 (Each)

  • $340.40 (Per 10)

In-Stock: 5 available at other locations ( find a store with stock)
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
7739LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
7739LA-BOX
Description
Led Steplight W Louverd WP, La
Led Steplight, Polycarbonate Housing Material, Light Almond, 120 V Ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 H Average Life, 4.2 In Height, 1.73 In Width, 1.38 In Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Step Lights Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664728624 / 00032664728624
Weight per unit
0.261 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.04 (Each)
Standard Packaging
$340.40 (Per 10)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
5
Resources
Attachments
 
 
7739LAB0X - Specification Sheet
Images
 
 
7739LAB0X - Small Image
 
7739LAB0X - Large Image
 
7739LAB0X - Large Image
 
7739LAB0X - Video
Specifications Sheets
 
 
7739LAB0X - Specification Sheet
Other Links
 
 
7739LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Number Of Lamps
6
Voltage Rating
120 V ac
Material, Color, and Finish
Color Temperature
6000 to 6500 K
Housing Material
Polycarbonate
Dimensions and Weight
Depth
1.38 in
Height
4.2 in
Width
1.73 in
Descriptions
Description
LED STEPLIGHT W LOUVERD WP, LA
Extra Long Description
EWD 7739LA-BOX LED Steplight w Louv
Features
LED Steplight provides way finding illumination in a discrete wallbox device. Vertical and horizontal louvered faceplates included for convenience and flexibility in application. Ideal for stairways, hallways, bathrooms, or any location where path illumination is desired.
Long Description
LED Steplight, Polycarbonate Housing Material, Light Almond, 120 V ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 h Average Life, 4.2 in Height, 1.73 in Width, 1.38 in Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 lb
Product Type
LED Steplight
Short Description
LED Steplight, Polycarbonate, Light Almond
Special Features
Color Desert Sand LED Light Level Display
Additional Information
Average Life
40000 h
Bulb Wattage
<3 W
Dimensions
2.0160 IN X 2.8300 IN X 4.6300 IN
Housing Finish
Light Almond
Includes
Vertical and Horizontal Louvered Wallplate
Maximum Operating Temperature
+40 °C
Media
Yes
Minimum Operating Temperature
0 °C
Package Quantity
10 PK;1 CT
Standards Met
cULus Listed UL 1598 and UL8750
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
7739LAB0X
Sub Brand
ASPIRE
GTIN
00032664728624
UPC
032664728624
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LED step light
Availability
Status
Inactive
Packaging
Weight
0.26 lb
Weight per each
0.261
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Hallways;Stairways;Lobbies;Auditoriums;Theaters
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat